X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75960CZ "Trinsic" Toilet Tank Lever

Item: D75960CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $51.90

Price: $43.60 (Pricing is for Champagne Bronze)



Details and Dimensions

Length 3"
Height 1-5/8"
Mounting Hardware Included Yes
Additional Information 0-5/8'' Square Minimum Tank Opening
Universal Front or Side Mount
Installation Hardware Included Yes