X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75950 "Trinsic" Paper Holder

Item: D75950
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $42.55

Price: $35.74 (Pricing is for Chrome)



Details and Dimensions

Width 7"
Height 1-1/8"
Bar Diameter 0-5/8"
Bracket Diameter 1-1/8"
Extension From Wall 3-5/18"
Mounting Hardware Included Yes