X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D759460SS "Trinsic" Towel Ring

Item: D759460SS
Finish: Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 6-13/32"
Height 5-11/16"
Bar Diameter 0-13/32"
Bracket Diameter 1-1/8"
Extension From Wall 2"
Mounting Hardware Included Yes