X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D759460 "Trinsic" Towel Ring

Item: D759460
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $34.00

Price: $27.72 (Pricing is for Chrome)



Details and Dimensions

Width 6-13/32"
Height 5-11/16"
Bar Diameter 0-13/32"
Bracket Diameter 1-1/8"
Extension From Wall 2"
Mounting Hardware Included Yes