X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75930 "Trinsic" Towel Bar

Item: D75930
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $71.85

Price: $58.59 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Diameter 0-5/8"
Length 33-1/4"
Height 2-1/4"
Overall Length 33-1/4"
Bar Diameter 2-1/4"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes
Installation Hardware Included Yes