X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75930CZ "Trinsic" Towel Bar

Item: D75930CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Diameter 0-5/8"
Length 33-1/4"
Height 2-1/4"
Overall Length 33-1/4"
Bar Diameter 2-1/4"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes
Installation Hardware Included Yes