X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75925CZ "Trinsic" Towel Bar

Item: D75925CZ
Finish: Champagne Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 24"
Length 27-3/8"
Height 3-15/16"
Extension From Wall 6-3/8"
Features 24'' Double Towel Bar
Additional Information 5/8'' Diameter Round Bar
Installation Hardware Included Yes