X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75912SS "Trinsic" Towel Bar

Item: D75912SS
Finish: Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 12"
Overall Length 15-1/4"
Mounting Width 13-5/8"
Bar Diameter 0-5/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Installation Hardware Included Yes