Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75912 "Trinsic" Towel Bar

Item: D75912
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $41.85

Price: $35.15 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 12"
Overall Length 15-1/4"
Mounting Width 13-5/8"
Bar Diameter 0-5/8"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Installation Hardware Included Yes