X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75580D "In2Ition " Arm Mount Hand Shower

Item: D75580D
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Shower Head Type Multi Function
Hose Included Yes
Configuration Arm Mount
Number Of Spray Head Functions 5
Flow Rate (GPM) 2.5
Features Touch-Clean Spray Holes
Additional Information 2 In 1 Shower