X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75482D "In2Ition " Arm Mount Hand Shower

Item: D75482D
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 6-5/32"
Hose Included Yes
Hose Length 72"
Configuration Arm Mount
Number Of Spray Head Functions 4
Flow Rate (GPM) 2.5
Pause Control Yes
CEC Approved No
Additional Information 2 In 1 Shower
handshower face diameter 2-29/32