Delta Faucet D753LF "Vero" Vessel Filler Bathroom Sink Faucet
| Item: | D753LF |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $361.49 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 9-9/32" |
| Spout Reach | 4-25/32" |
| Overall Height | 11-13/16" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Maximum Deck Thickness | 2-5/16" |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Features | • Deck Plate Sold Separately, Drain Sold Separately, Extended Height for Possible Vessel Bowl Mounting |
| Installation Guide |
| Parts Breakdown |
| Warranty |


