X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D751TDST "Dryden" Single Hole Bathroom Sink Faucet

Item: D751TDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-1/8"
Spout Reach 5-3/8"
Overall Height 13"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/4"
Hands Free Activation Yes
Maximum Deck Thickness 2-1/4"
Construction Brass
Valve Type Diamond
Flow Rate (GPM) 1.2
Includes (4) AA Batteries
Low Lead Compliant Yes
Height 13"
Length 5-3/8"
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Cal Green Compliant
Water Sense
Features Diamond Seal Technology
Additional Information Touch20.xt Technology
Drain Included No