X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75160 "Dryden" Toilet Tank Lever

Item: D75160
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $37.90

Price: $31.84 (Pricing is for Chrome)



Details and Dimensions

Length 3-1/2"
Width 1-5/8"
Mounting Hardware Included Yes
Additional Information Left Front Mount, Left or Right Side Mount
Installation Hardware Included Yes