X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D75130 "Dryden" Towel Bar

Item: D75130
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $64.45

Price: $54.14 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Width 31-3/4"
Mounting Width 30"
Bracket Height 1-3/4"
Extension From Wall 3-1/8"
Additional Information 3/4'' Square Bar
Installation Hardware Included Yes