Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D75125 "Dryden" Towel Bar

Item: D75125
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $110.85

Price: $93.11 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Width 26-1/8"
Height 4-13/64"
Mounting Width 24"
Bracket Height 1-3/4"
Extension From Wall 6-1/8"
Installation Hardware Included Yes