Delta Faucet D75118 "Dryden" Towel Bar
| Item: | D75118 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $39.77 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 19-3/4" |
| Mounting Width | 18" |
| Construction | Metal |
| Bar Diameter | 0-3/4" |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 3-1/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


