Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Delta Faucet
>
D751
Delta Faucet D751 "Dryden" Vessel Filler Bathroom Sink Faucet
| Item: | D751 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Single-hole |
| Spout Height | 8-3/4" |
| Spout Reach | 4-11/16" |
| Shown With | Lever Handle |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


