Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Delta Faucet
>
D611T040
Delta Faucet D611T040 "Grail" Single Hole Bathroom Sink Faucet
| Item: | D611T040 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $472.00
Details and Dimensions
| Number of Faucet Holes | 1 Hole |
| Spout Height | 3-2/5" |
| Spout Reach | 6-1/10" |
| Overall Height | 4-9/10" |
| Handle(s) Included | No |
| Maximum Deck Thickness | 1-1/2" |
| Valve Type | Electronic |
| Power Source | Electronic Battery Operated (4C Batteries) |
| Flow Rate (GPM) | 1.5 |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Features | • Proximity Sensing Technology |
| Installation Guide |
| Parts Breakdown |
| Warranty |


