Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D601T040 "Arzo" Single Hole Bathroom Sink Faucet

Item: D601T040
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $583.30

Price: $495.81

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 4-1/10"
Spout Reach 5-19/20"
Overall Height 4-9/10"
Number Of Handles 0 Handle
Handle(s) Included No
Maximum Deck Thickness 1-1/2"
Valve Type Electronic
Power Source Electronic Battery Operated (4C Batteries)
Flow Rate (GPM) 1.5
Includes Requires Mixing Valve
ADA Compliant Yes
Eco-Friendly Water Efficient
Features Proximity Sensing Technology