X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D598LFCZMPU "Cassidy" Single Hole Bathroom Sink Faucet

Item: D598LFCZMPU
Finish: Champagne Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $455.00

Price: $382.20 (Pricing is for Champagne Bronze)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4-11/16"
Spout Reach 5"
Overall Height 6-13/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-25/32"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense