X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D5946520PK "Classic" Hand Held Shower

Item: D5946520PK
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $33.95

Price: $27.67



Details and Dimensions

Shower Head Type Multi Function
Hose Included No
Wall Supply Elbow Included No
Configuration Hand Held
Number Of Spray Head Functions 4
Spray Functions Crossing Full Spray, Crossing Full Spray with Massage, Full Body Spray, Massaging Spray
Flow Rate (GPM) 2.0
Eco-Friendly Cal Green Compliant