Delta Faucet D5934820PK "Classic" Wall Mount Hand Shower
| Item: | D5934820PK |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $63.94
Details and Dimensions
| Shower Head Type | Multi Function |
| Hose Included | Yes |
| Hose Length | 60" |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Wall Bracket Mount |
| Number Of Spray Head Functions | 4 |
| Spray Functions | Crossing Full Spray, Crossing Full Spray with Massage, Full Body Spray, Massaging Spray |
| Wall Bracket Included | Yes |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Diverter Included | No |
| Eco-Friendly | Water Sense |
| Warranty |


