X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D59344BPK "Classic" Arm Mount Hand Shower

Item: D59344BPK
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $89.70

Price: $70.95 (Pricing is for Chrome)



Details and Dimensions

Shower Head Type Single Function
Hose Included Yes
Number Of Spray Head Functions 1
Shower Arm Included No
Flow Rate (GPM) 2.5
Pause Control Yes
Features Pause Spray
CEC Approved Yes