Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D591HGMHDF
Delta Faucet D591HGMHDF "Innovations" 4'' Centerset Bathroom Sink Faucet
| Item: | D591HGMHDF |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4" Centerset |
| Number of Faucet Holes | 3 Hole |
| Spout Height | 2-3/8" |
| Spout Reach | 5-1/4" |
| Handle(s) Included | No |
| Maximum Deck Thickness | 1" |
| Construction | Brass |
| Valve Type | Solenoid |
| Power Source | Electronic Battery Operated (4AA batteries) |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense |
| Features | • Convertible To Hardwire Operation • Motion Activated |
| Includes | Metal Grid Strainer |
| Warranty |


