X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D585LFLPU "Grail" Single Hole Bathroom Sink Faucet

Item: D585LFLPU
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 1 or 3 Hole
Spout Height 3"
Spout Reach 4"
Overall Height 7-1/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Valve Type Ceramic Valve
Flow Rate (GPM) 1.5
Includes Eschutcheon plate.
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense