X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D58472 "In2Ition " Hand Held Shower

Item: D58472
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 5-23/32"
Hose Included Yes
Hose Length 60"
Configuration Arm Mount
Flow Rate (GPM) 2.5
Pause Control Yes
CEC Approved Yes