X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D58471PK "In2Ition " Hand Held Shower

Item: D58471PK
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Spray Face Height 5-7/32"
Spray Face Diameter 6-1/8"
Hose Included Yes
Hose Length 60"
Configuration Arm Mount
Number Of Spray Head Functions 4
Spray Functions H2O Kinetic, Massage, H2O with Massage, Pause
Flow Rate (GPM) 2.5
Pause Control Yes
CEC Approved No
Features H OkineticTM Technology Shower
2-In-1 Shower