Delta Faucet D58470 "In2Ition " Hand Held Shower
| Item: | D58470 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $199.68 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Width | 4-31/32" |
| Height | 12-13/32" |
| Spray Face Width | 4-31/32" |
| Spray Face Height | 5-19/32" |
| Hose Included | Yes |
| Hose Length | 60" |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 4 |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Features | • Fixed showerhead and handshower all in one • H2O kinetic Technology Shower with magnetic docking |
| Product Specifications |
| Warranty |


