Delta Faucet D58468 "In2Ition " Arm Mount Hand Shower
| Item: | D58468 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $150.29 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Height | 12-9/32" |
| Depth | 5-1/2" |
| Hose Included | Yes |
| Hose Length | 72" |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 4 |
| Spray Functions | Full, Full w/Massage, Fast Massage, Aerated Spray |
| Flow Rate (GPM) | 2.5 |
| Features | • With Pause Button |
| Warranty |


