Delta Faucet D58467 "In2Ition " Hand Held Shower
| Item: | D58467 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $132.15 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Width | 5-29/32" |
| Height | 11" |
| Hose Included | Yes |
| Hose Length | 72" |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Arm Mount |
| Number Of Spray Head Functions | 4 |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Warranty |


