Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D578SSDST
Delta Faucet D578SSDST "Leland" Single Hole Bathroom Sink Faucet
| Item: | D578SSDST |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $218.03 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-5/16" |
| Spout Reach | 5-5/8" |
| Overall Height | 7-3/32" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/2" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Diamond Seal |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Sense Water Efficient |
| Features | • Diamond Seal Technology |
| Includes | Pop Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


