Delta Faucet D570 "Classic" Single Hole Bathroom Sink Faucet
| Item: | D570 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-1/4" |
| Spout Reach | 4" |
| Overall Height | 5-7/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-5/9" |
| Construction | Brass |
| Valve Type | Washerless Stem Cartridge |
| Flow Rate (GPM) | 2.2 |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


