X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D561LFLPU "Compel" Single Hole Bathroom Sink Faucet

Item: D561LFLPU
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 3-5/16"
Spout Reach 5"
Overall Height 8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Escutcheon Included Yes
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Models with suffix "LPU" are less pop-up