X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D559LFCZMPU "Trinsic" Single Hole Bathroom Sink Faucet

Item: D559LFCZMPU
Finish: Champagne Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 2-3/8"
Spout Reach 5"
Overall Height 7-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/4"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Diamond Seal Technology