X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D559LFLPU "Trinsic" Single Hole Bathroom Sink Faucet

Item: D559LFLPU
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-3/8"
Spout Reach 5"
Overall Height 7-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Escutcheon Included Yes
Construction Solid Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.2
Includes Optional Escutcheon for 4'' Centerset Installation
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Drain Sold Separately
Drain Included No
Faucet Configuration Single Handle