Delta Faucet D55530 "Vero" Hand Held Shower
| Item: | D55530 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $157.63 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Wall Bracket Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Pause Control | No |
| Features | • "Wall Mounting Bracket Included, Single Function Handshower, 69'' Hose Included" |
| Additional Information | Required for installation: Wall Union DRP36004 or Shower arm diverter D50650 |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


