Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D554LFSS
Delta Faucet D554LFSS "Victorian" Single Hole Bathroom Sink Faucet
| Item: | D554LFSS |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $356.75 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Hole Configuration | Single Hole or 4'' Centerset |
| Number of Faucet Holes | 2 Hole |
| Spout Height | 4-1/8" |
| Spout Reach | 5-1/8" |
| Overall Height | 9" |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 2-1/2" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient Water Sense |
| Includes | Pop-up Drain |
| Installation Guide |
| Parts Breakdown |
| Warranty |


