Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D551TDST "Dryden" Single Hole Bathroom Sink Faucet

Item: D551TDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $362.00

Price: $304.08 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4-3/8"
Spout Reach 5-3/8"
Overall Height 8-1/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Hands Free Activation Yes
Maximum Deck Thickness 2"
Escutcheon Included Yes
Valve Type Diamond
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 8-1/4"
Length 5-3/8"
ADA Compliant Yes
Eco-Friendly Water Sense
Additional Information Touch20 Technology
Valve Escutcheon Height 6"