Delta Faucet D5447120BG "Classic" Wall Mount Hand Shower
| Item: | D5447120BG |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $30.28
Details and Dimensions
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 3 |
| Spray Functions | Fast Massage, Full Body Spray, Full Spray with Massage |
| Flow Rate (GPM) | 2 |
| Eco-Friendly | Cal Green Compliant |
| Warranty |


