Delta Faucet D54456PK "Classic" Wall Mount Hand Shower
| Item: | D54456PK |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $76.94 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Multi Function |
| Number Of Spray Head Functions | 4 |
| Spray Functions | Fast Massage, Full Body Spray, Full Spray with Massage, Pause |
| Flow Rate (GPM) | 2.5 |
| ADA Compliant | Yes |
| Features | • Palm Shower |
| Warranty |


