X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D54433PNPK "Cassidy" Hand Held Shower

Item: D54433PNPK
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $220.70

Price: $179.87 (Pricing is for Polished Nickel)



Details and Dimensions

Height 9-5/16"
Construction ABS
Hose Included Yes
Hose Length 60"
Configuration Arm Mount
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features H20kinetic Technology