Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Delta Faucet
>
D538SSMPUDST
Delta Faucet D538SSMPUDST "Lahara" Single Hole Bathroom Sink Faucet
| Item: | D538SSMPUDST |
| Finish: | Brilliance Stainless |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $228.82 (Pricing is for Brilliance Stainless)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 hole |
| Number of Faucet Holes | 1 or 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 3-15/16" |
| Spout Reach | 5-1/2" |
| Overall Height | 6-15/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/2" |
| Construction | Brass |
| Valve Type | Cartridge |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Width | 2-1/4" |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Features | • Diamond Seal Valve, Optional Deck Plate Included |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


