X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D520MMPUDST "Classic" 4'' Centerset Bathroom Sink Faucet

Item: D520MMPUDST
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-11/16"
Spout Reach 5-1/2"
Overall Height 4-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/8"
Construction Brass
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Diamond Seal Technology