X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D520SSDST "Classic" 4'' Centerset Bathroom Sink Faucet

Item: D520SSDST
Finish: Brilliance Stainless
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 1-11/16"
Spout Reach 5"
Overall Height 6-9/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/8"
Valve Type Washerless Stem Cartridge
Flow Rate (GPM) 1.2
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
Features Diamond Seal Technology