Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Delta Faucet D51708 "Classic" Slidebar Mount Hand Shower

Item: D51708
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 3-13/18"
Hose Included Yes
Hose Length 60"
Slidebar Length 29"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Number Of Spray Head Functions 7
Spray Functions Full Body Spray, Full Spray with Massage, Fast Massage, Shampoo Rinsing, Soft Drench, Soft Drench with Massage, Pause
Flow Rate (GPM) 2.0
Pause Control Yes
CEC Approved Yes
Additional Information 60'' - 80'' Stretchable Metal Hose
Included Features Touch-Clean Spray Holes