Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D4297DST "Cassidy" Single Handle Kitchen Faucet

Item: D4297DST
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $348.15

Price: $292.45 (Pricing is for Chrome)

Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 16"
Construction Metal
ADA Compliant Yes
Spout Height 10-1/8"
Spout Reach 10-1/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degree
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Side Spray Included Yes
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features Diamond Seal Teachnology
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
Additional Information Order RP71545 for optional escutcheon, sold separately