X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D4197ARDST "Cassidy" Pull-Out Spray Kitchen Faucet

Item: D4197ARDST
Finish: Arctic Stainless
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 10-11/16"
Construction Metal
ADA Compliant Yes
Spout Height 7-15/16"
Spout Reach 10-1/16"
Swivel Spout Yes
Degree of Spout Swing 120 Degrees
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 1.8
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included No
CEC Approved Yes
Additional Information Order RP71545 for optional escutcheon, sold separately