X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Delta Faucet D41736RB "Lahara" Grab Bar

Item: D41736RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 36"
Overall Width 39"
Bar Diameter 1-1/4"
Bracket Diameter 3"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes