X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Delta Faucet D41724RB "Lahara" Hand Rail

Item: D41724RB
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $158.05

Price: $132.76 (Pricing is for Venetian Bronze)



Details and Dimensions

Bar Length 24"
Overall Width 27"
Bar Diameter 1-1/4"
Bracket Diameter 3"
Extension From Wall 3-3/8"
Mounting Hardware Included Yes
Weight Capacity 500 lbs
ADA Compliant Yes